Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, ENG, Text
  • Zoro #: G0202167
  • Mfr #: 84304
$11.42
  • Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
  • Header Legend Color: Yellow
  • Mounting Style: Adhesive-Backed
See full product details
Orders over $75 ship free.

Brady #84304 Specifications

  • Zoro #: G0202167
  • Mfr #: 84304
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200 Header Legend Color: Yellow
Mounting Style: Adhesive-Backed Double-Sided: No
Subject Matter: Chemicals/Hazardous Glow-in-the-Dark: No
Retroreflective Grade: Not Retroreflective Item: Caution Sign
Width: 14" Legend: Hazardous Waste Storage Area Unauthorized Persons Keep Out
Legend Color: Black Height: 10"
Header: Caution OSHA Compliant: Yes
Background Color: Yellow Sign Background Color: Yellow
Sign Material: Polyester Header Background Color: Black
Thickness: 0.010" ANSI Compliant: No
Sign Shape: Rectangle Material: Polyester
Legend Style: Text Language: English
UV Resistant: No Printed Language: English
Sign Legend Color: Black Operating Temp. Range: -40 Degrees to 230 Degrees F
Legend/Background Color: Black/Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Hazardous Waste Storage Area Unauthorized Persons Keep Out, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84304