Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0201591| Mfr #: 84530

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"
Legend: Eye Protection Required
Operating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201591 Mfr #: 84530
Thickness: 0.010"Legend: Eye Protection Required
Operating Temp. Range: -40 Degrees to 230 Degrees FMaterial: Polyester
Legend Style: TextHeader Legend Color: Yellow
Header: CautionWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 10"
Double-Sided: NoBackground Color: White
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Personal ProtectionUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: Adhesive-BackedItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Eye Protection Required, Printed Language English, Sign Shape Rectangle

Reviews