BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0202325| Mfr #: 84546

$10.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Protective Clothing Required In This AreaSign Shape: RectangleOSHA Compliant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202325 Mfr #: 84546
Legend: Protective Clothing Required In This AreaSign Shape: Rectangle
OSHA Compliant: YesLegend Style: Text
Mounting Style: Adhesive-BackedWidth: 14"
Retroreflective Grade: Not RetroreflectiveHeader: Caution
Material: PolyesterLanguage: English
Glow-in-the-Dark: NoLegend Color: Black
Header Background Color: BlackDouble-Sided: No
Header Legend Color: YellowItem: Caution Sign
Height: 10"Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 230 Degrees FSubject Matter: Personal Protection
Background Color: YellowUV Resistant: No
Thickness: 0.010"ANSI Compliant: Yes
Legend/Background Color: Black/YellowCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Protective Clothing Required In This Area, Printed Language English, Sign Shape Rectangle

Reviews