Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

  • Zoro #: G0202361
  • Mfr #: 84557
$11.42
  • Legend: Respirators Must Be Worn In This Area
  • OSHA Compliant: Yes
  • Subject Matter: Personal Protection
See full product details
Orders over $75 ship free.

Brady #84557 Specifications

  • Zoro #: G0202361
  • Mfr #: 84557
Legend: Respirators Must Be Worn In This Area OSHA Compliant: Yes
Subject Matter: Personal Protection Header: Caution
Width: 14 in Double-Sided: No
Printed Language: English Legend/Background Color: Black/Yellow
UV Resistant: No Sign Background Color: Yellow
Height: 10 in Background Color: Yellow
Header Background Color: Black Thickness: 0.01 in
Legend Color: Black Glow-in-the-Dark: No
Sign Material: Polyester Sign Legend Color: Black
Header Legend Color: Yellow Operating Temp. Range: -40 Degrees to 230 Degrees F
Legend Style: Text Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: Rectangle Retroreflective Grade: Not Retroreflective
Material: Polyester Language: English
ANSI Compliant: Yes Mounting Style: Adhesive-Backed
Item: Caution Sign Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Respirators Must Be Worn In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84557