BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0685772| Mfr #: 84984

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Retroreflective Grade: Not Retroreflective
Legend Style: Text
Thickness: 0.010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0685772 Mfr #: 84984
Retroreflective Grade: Not RetroreflectiveLegend Style: Text
Thickness: 0.010"Header Background Color: Black
Width: 14"ANSI Compliant: Yes
Sign Shape: RectangleSubject Matter: Personal Protection
Height: 10"Legend: Face Shield Area
Legend/Background Color: Black/YellowGlow-in-the-Dark: No
Legend Color: BlackUV Resistant: No
Double-Sided: NoOperating Temp. Range: -40 Degrees to 230 Degrees F
Mounting Style: Adhesive-BackedBackground Color: Yellow
Header Legend Color: YellowOSHA Compliant: Yes
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Language: English
Header: CautionItem: Caution Sign
Material: PolyesterCountry of Origin (subject to change): United States

Description

Caution Sign, Face Shield Area, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.010 In.

Reviews