KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, ENG, Text

BRADY| Zoro #: G0202404| Mfr #: 85086

$10.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202404 Mfr #: 85086
Legend Style: TextUV Resistant: No
Background Color: YellowLegend: Slippery Floor
Height: 10"Subject Matter: Slip, Trip, and Falls
Double-Sided: NoGlow-in-the-Dark: No
Width: 14"Thickness: 0.010"
Header: CautionLegend/Background Color: Black/Yellow
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: YellowHeader Background Color: Black
Language: EnglishMounting Style: Adhesive
Item: Caution SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: PolyesterOperating Temp. Range: -40 Degrees to 230 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Slippery Floor, Printed Language English, Sign Shape Rectangle

Reviews