Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, ENG, Text
  • Zoro #: G0201887
  • Mfr #: 85098
$11.42
  • Background Color: Yellow
  • Legend: Watch Your Step
  • Header Legend Color: Yellow
See full product details
Orders over $75 ship free.

Brady #85098 Specifications

  • Zoro #: G0201887
  • Mfr #: 85098
Background Color: Yellow Legend: Watch Your Step
Header Legend Color: Yellow Sign Legend Color: Black
UV Resistant: No Printed Language: English
Operating Temp. Range: -40 Degrees to 230 Degrees F ANSI Compliant: Yes
Width: 14" Double-Sided: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Header: Caution
Header Background Color: Black Mounting Style: Adhesive
Glow-in-the-Dark: No Subject Matter: Slip, Trip, and Falls
Item: Caution Sign Sign Shape: Rectangle
OSHA Compliant: Yes Material: Polyester
Legend Style: Text Legend/Background Color: Black/Yellow
Language: English Height: 10"
Sign Background Color: Yellow Retroreflective Grade: Not Retroreflective
Sign Material: Polyester Thickness: 0.010"
Legend Color: black Closeout: Yes
Sign Legend Text Color: Black Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Watch Your Step, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85098