Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, ENG, Text
  • Zoro #: G0201923
  • Mfr #: 88584
$11.42
  • Height: 10"
  • Header: Caution
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #88584 Specifications

  • Zoro #: G0201923
  • Mfr #: 88584
Height: 10" Header: Caution
Double-Sided: No ANSI Compliant: Yes
Operating Temp. Range: -40 Degrees to 230 Degrees F Material: Polyester
Printed Language: English Sign Legend Color: Black
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Legend/Background Color: Black/Yellow
Header Background Color: Black Subject Matter: Personal Protection
Legend Color: Black UV Resistant: No
Header Legend Color: Yellow Retroreflective Grade: Not Retroreflective
Glow-in-the-Dark: No OSHA Compliant: Yes
Sign Material: Polyester Sign Background Color: Yellow
Background Color: Yellow Language: English
Legend: Wear Safety Shoes In This Area Width: 14"
Mounting Style: Adhesive-Backed Item: Caution Sign
Legend Style: Text Thickness: 0.010"
Sign Shape: Rectangle Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Polyester, Header Caution, Legend Wear Safety Shoes In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #88584