DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0201345| Mfr #: 47002

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
OSHA Compliant: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201345 Mfr #: 47002
Width: 14"Retroreflective Grade: Not Retroreflective
OSHA Compliant: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: No
Legend/Background Color: Black/YellowMounting Style: Surface
Background Color: YellowLegend Style: Text
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader Background Color: Black
Subject Matter: BlankItem: Caution Sign
Legend: No legendHeight: 10"
Header: CautionThickness: 0.098"
Material: FiberglassStandards: ASTM D 1593; ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Caution, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews