BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G1132607| Mfr #: 47115

$24.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"Subject Matter: Keep ClearHeight: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1132607 Mfr #: 47115
Width: 14"Subject Matter: Keep Clear
Height: 10"Header Legend Color: Yellow
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: YellowOSHA Compliant: Yes
Retroreflective Grade: Not RetroreflectiveLegend/Background Color: Black/Yellow
Header: CautionSign Shape: Rectangle
Item: Caution SignUV Resistant: No
ANSI Compliant: YesLegend Color: black
Thickness: 0.098"Material: Fiberglass
Operating Temp. Range: -40 Degrees to 194 Degrees FMounting Style: With Mounting Holes
Double-Sided: NoLegend: Keep This Space Clear At All Times
Header Background Color: BlackGlow-in-the-Dark: No
Legend Style: TextCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Keep Clear, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Keep This Space Clear At All Times, Printed Language English, Sign Shape Rectangle

Reviews