KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0202097| Mfr #: 47117

$24.29 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 14"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202097 Mfr #: 47117
Width: 14"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: No
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: White
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Personal Protection
Legend Color: BlackItem: Caution Sign
Legend: Corrosive Materials Wear Required ProtectionHeight: 10"
Header: CautionThickness: 0.098"
Material: FiberglassStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Corrosive Materials Wear Required Protection, Printed Language English, Sign Shape Rectangle

Reviews