15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0202151| Mfr #: 70358

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0202151 Mfr #: 70358
Language: EnglishStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Material: FiberglassLegend Color: Black
Item: Caution SignBackground Color: Yellow
Height: 10"Header Background Color: Black
Header: CautionHeader Legend Color: Yellow
Sign Shape: RectangleOperating Temp. Range: -40 Degrees to 194 Degrees F
Retroreflective Grade: Not RetroreflectiveThickness: 0.098"
ANSI Compliant: YesMounting Style: With Mounting Holes
Double-Sided: NoLegend/Background Color: Black/Yellow
OSHA Compliant: YesLegend: Gloves Required
Legend Style: TextWidth: 14"
Subject Matter: Personal ProtectionCountry of Origin (subject to change): United States

Product Description

Caution Sign, Gloves Required, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.