Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0202273| Mfr #: 70466

$24.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0202273 Mfr #: 70466
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant: YesOSHA Compliant: Yes
Double-Sided: NoSign Legend Color: Black
Printed Language: EnglishHeader: Caution
UV Resistant: NoGlow-in-the-Dark: No
Item: Caution SignRetroreflective Grade: Not Retroreflective
Header Background Color: BlackHeader Legend Color: Yellow
Sign Material: FiberglassLegend Style: Text
Operating Temp. Range: -40 Degrees to 195 Degrees FThickness: 0.098"
Legend: Open Door SlowlyWidth: 14"
Height: 10"Sign Background Color: Yellow
Sign Subject Matter: Door InstructionCountry of Origin (subject to change): United States

Product Description

Caution Sign, Open Door Slowly, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In.

Product Reviews

Save 15%. Sign up for Z-mail.