Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0202395| Mfr #: 70506

$24.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0202395 Mfr #: 70506
Legend: Respirators Must Be Worn In This AreaStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range: -40 Degrees to 194 Degrees FANSI Compliant: Yes
Thickness: 0.098"Double-Sided: No
Mounting Style: With Mounting HolesOSHA Compliant: Yes
Legend/Background Color: Black/YellowLegend Style: Text
Subject Matter: Personal ProtectionWidth: 14"
Legend Color: BlackMaterial: Fiberglass
Background Color: YellowItem: Caution Sign
Header Background Color: BlackHeader: Caution
Height: 10"Header Legend Color: Yellow
Language: EnglishSign Shape: Rectangle
Retroreflective Grade: Not RetroreflectiveCountry of Origin (subject to change): United States

Product Description

Caution Sign, Respirators Must Be Worn In This Area, Text, English, Fiberglass, Mounting Style Surface, Height 10 In., Width 14 In., Thickness 0.100 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.