Caution Sign, 10 x 14In, BK/YEL, Fiberglass

BRADY| Zoro #: G0202431| Mfr #: 70528

$24.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.098"
Legend: Slippery Floor
Operating Temp. Range: -40 Degrees to 194 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0202431 Mfr #: 70528
Thickness: 0.098"Legend: Slippery Floor
Operating Temp. Range: -40 Degrees to 194 Degrees FMaterial: Fiberglass
Legend Style: TextHeader Legend Color: Yellow
Header: CautionWidth: 14"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: blackHeight: 10"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter: Slip, Trip, and FallsUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Accident Prevention, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Slippery Floor, Printed Language English, Sign Shape Rectangle

Reviews