Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, Fiberglass
  • Zoro #: G0201747
  • Mfr #: 74581
$26.09
  • Glow-in-the-Dark: No
  • Sign Background Color: White
  • Item: Caution Sign
See full product details
Orders over $75 ship free.

Brady #74581 Specifications

  • Zoro #: G0201747
  • Mfr #: 74581
Glow-in-the-Dark: No Sign Background Color: White
Item: Caution Sign Header Legend Color: Yellow
UV Resistant: No Width: 14"
OSHA Compliant: Yes Height: 10"
Header: Caution Double-Sided: No
Sign Material: Fiberglass Background Color: White
Sign Legend Color: Black Legend Style: Text
Material: Fiberglass Sign Shape: Rectangle
Language: English Legend: Hard Hats Required
Header Background Color: Black Subject Matter: Personal Protection
Legend/Background Color: Black/Yellow Legend Color: Black
Operating Temp. Range: -40 Degrees to 194 Degrees F Printed Language: English
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Retroreflective Grade: Not Retroreflective
ANSI Compliant: Yes Mounting Style: With Mounting Holes
Thickness: 0.098" Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Hard Hats Required, Printed Language English, Sign Shape Rectangle

Reviews of Brady #74581