Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Caution Sign, 10 x 14In, BK/YEL, Fiberglass

  • Zoro #: G0201957
  • Mfr #: 74740
$26.09
  • Width: 14 in
  • Language: English
  • Header Background Color: Black
See full product details
Orders over $75 ship free.

Brady #74740 Specifications

  • Zoro #: G0201957
  • Mfr #: 74740
Width: 14 in Language: English
Header Background Color: Black Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Background Color: Yellow Item: Caution Sign
Sign Shape: Rectangle Printed Language: English
Header: Caution OSHA Compliant: Yes
Legend/Background Color: Black/Yellow Thickness: 0.098 in
Legend Style: Text Mounting Style: With Mounting Holes
UV Resistant: No Height: 10 in
Material: Fiberglass Glow-in-the-Dark: No
Sign Material: Fiberglass Legend: Wear Safety Shoes In This Area
Operating Temp. Range: -40 Degrees to 194 Degrees F Header Legend Color: Yellow
Legend Color: Black Double-Sided: No
Sign Legend Color: Black Retroreflective Grade: Not Retroreflective
Sign Background Color: Yellow Subject Matter: Personal Protection
ANSI Compliant: Yes Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Wear Safety Shoes In This Area, Printed Language English, Sign Shape Rectangle

Reviews of Brady #74740