Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Caution Sign, 10 x 14In, BK/YEL, Hot, ENG

  • Zoro #: G0396785
  • Mfr #: 43500
$23.99
  • Header: Caution
  • Material: Aluminum
  • Width: 14 in
See full product details
Orders over $75 ship free.

Brady #43500 Specifications

  • Zoro #: G0396785
  • Mfr #: 43500
Header: Caution Material: Aluminum
Width: 14 in Height: 10 in
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Subject Matter: Instruction
Language: English Shape: Rectangle
Header Background Color: Black Mounting Style: With Corner Holes
Legend: Hot Background Color: White, Black
Legend/Background Color: Yellow Sign Material: Aluminum
Retroreflective Grade: Not Retroreflective Glow-in-the-Dark: No
Sign Background Color: Yellow Printed Language: English
Item: Caution Sign Legend Color: Black
Header Legend Color: Yellow Double-Sided: No
Sign Shape: Rectangle Sign Legend Color: Black
UV Resistant: No OSHA Compliant: Yes
Legend Style: Text Operating Temp. Range: -40 Degrees to 230 Degrees F
Thickness: 0.035 in ANSI Compliant: Yes
Sign Legend Text Color: Black Depth: 0.1"
Package Quantity: 1 Glow In The Dark: No
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Rectangle, English

Reviews of Brady #43500