Caution Sign, 10x3-1/2In, BK/YEL, ENG

BRADY| Zoro #: G1434361| Mfr #: 84949

$4.49 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1434361 Mfr #: 84949
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextUV Resistant: No
Sign Shape: RectangleSubject Matter: Electrical Hazard
Legend Color: BlackItem: Caution Sign
Legend: Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec RegulationsHeight: 3-1/2"
Header: No HeaderThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Caution Sign, Area In Front Of This Electrical Panel Must Be Kept Clear For 36 Inches OSHA-NEC Regulations, Text, English, Self-Adhesive Polyester, Mounting Style Surface, Height 3-1/2 In., Width 10 In., Thickness 0.010 In.

Reviews