KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 14 x 10In, BK/YEL, AL, ENG

BRADY| Zoro #: G0201363| Mfr #: 42433

$18.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201363 Mfr #: 42433
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Lockout Tagout
Legend Color: BlackItem: Caution Sign
Legend: Lock Out for SafetyHeight: 14"
Header: CautionThickness: 0.035"
Material: AluminumStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle

Reviews