Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 14 x 10In, BK/YEL, Bilingual
  • Zoro #: G0199866
  • Mfr #: 39084
$12.23
  • Header Legend Color: Yellow
  • Printed Language: English, Spanish
  • Mounting Style: With Mounting Holes
See full product details
Orders over $75 ship free.

Brady #39084 Specifications

  • Zoro #: G0199866
  • Mfr #: 39084
Header Legend Color: Yellow Printed Language: English, Spanish
Mounting Style: With Mounting Holes Sign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Sign Background Color: Yellow
Retroreflective Grade: Not Retroreflective Legend Color: Black
Material: polystyrene Header: Caution/Precaucion
Background Color: Yellow Language: English, Spanish
Legend Style: Text Operating Temp. Range: -40 Degrees to 176 Degrees F
Height: 14" Glow-in-the-Dark: No
Subject Matter: Personal Protection Item: Caution Sign
Legend/Background Color: Black/Yellow UV Resistant: No
Header Background Color: Black OSHA Compliant: Yes
Sign Material: Plastic Sign Legend Color: Black
Width: 10" Thickness: 0.059"
ANSI Compliant: Yes Double-Sided: No
Legend: Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution/Precaucion, Legend Eye Protection Required/Uso Obligatorio De Proteccion Para Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle

Reviews of Brady #39084