Caution Sign, 14 x 10In, BK/YEL, ENG, SURF

BRADY| Zoro #: G0201372| Mfr #: 22910

$11.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Thickness: 0.059"Legend: Lock Out for SafetyOperating Temp. Range: -40 Degrees to 176 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G0201372 Mfr #: 22910
Thickness: 0.059"Legend: Lock Out for Safety
Operating Temp. Range: -40 Degrees to 176 Degrees FMaterial: polystyrene
Legend Style: Text and SymbolHeader Legend Color: Yellow
Header: CautionWidth: 10"
Glow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Legend Color: BlackHeight: 14"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: YesStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
Subject Matter: Lockout TagoutUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: With Mounting HolesItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico


Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle