Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 14 x 10In, BK/YEL, ENG, SURF
  • Zoro #: G0201381
  • Mfr #: 65570
$26.09
  • Printed Language: English
  • Language: English
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Brady #65570 Specifications

  • Zoro #: G0201381
  • Mfr #: 65570
Printed Language: English Language: English
Sign Legend Color: Black Thickness: 0.098"
Legend/Background Color: Yellow Glow-in-the-Dark: No
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 Legend: Lock Out For Safety
Double-Sided: No Shape: Rectangle
Operating Temp. Range: -40 Degrees to 194 Degrees F ANSI Compliant: Yes
Subject Matter: Instruction Sign Shape: Rectangle
Width: 10" OSHA Compliant: Yes
Retroreflective Grade: Not Retroreflective Write on Surface: No
Header Legend Color: Yellow Color: Black, Yellow
Material: Fiberglass Legend Color: Black
Background Color: Black, Yellow Legend Style: Symbol and Text
UV Resistant: No Mounting Style: With Corner Holes
Item: Caution Sign Height: 14"
Header Background Color: Black Sign Background Color: Yellow
Header: Caution Sign Material: Fiberglass
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle

Reviews of Brady #65570