Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 14 x 10In, BK/YEL, ENG, SURF
  • Zoro #: G0201354
  • Mfr #: 85849
$11.42
  • Write on Surface: No
  • Legend Style: Symbol and Text
  • Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147
See full product details
Orders over $75 ship free.

Brady #85849 Specifications

  • Zoro #: G0201354
  • Mfr #: 85849
Write on Surface: No Legend Style: Symbol and Text
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1910.147 Sign Background Color: Yellow
Header Background Color: Black Glow-in-the-Dark: No
Printed Language: English Sign Material: Polyester
Header: Caution Item: Caution Sign
Legend: Lock Out For Safety UV Resistant: No
Sign Legend Color: Black Subject Matter: Instruction
Retroreflective Grade: Not Retroreflective Material: Polyester
Double-Sided: No Width: 10"
Header Legend Color: Yellow Legend Color: Black
Background Color: Yellow, Black Language: English
Legend/Background Color: Yellow ANSI Compliant: Yes
Thickness: 0.010" Height: 14"
OSHA Compliant: Yes Shape: Rectangle
Color: Yellow, Black Mounting Style: Self-adhesive
Operating Temp. Range: -40 Degrees to 230 Degrees F Sign Shape: Rectangle
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Lockout Tagout, Height 14 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Lock Out For Safety, Printed Language English, Sign Shape Rectangle

Reviews of Brady #85849