Caution Sign, 14 x 10In, R/WHT, ENG, SURF

BRADY| Zoro #: G1238851| Mfr #: 102717

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1238851 Mfr #: 102717
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Medical/Hospital
Glow-in-the-Dark: NoLanguage: English
Legend Color: Black, RedOperating Temp. Range: -40 Degrees to 176 Degrees F
ANSI Compliant: YesItem: Caution Sign
Thickness: 0.059"Mounting Style: With Mounting Holes
Legend: Aed Automated External DefibrillatorHeight: 14"
OSHA Compliant: YesBackground Color: White
Legend Style: TextMaterial: polystyrene
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Aed Automated External Defibrillator, Printed Language English, Sign Shape Rectangle

Reviews