DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caution Sign, 17 x 17In, BK/YEL, ENG, FL

BRADY| Zoro #: G0646983| Mfr #: 92407

$32.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 17"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0646983 Mfr #: 92407
Width: 17"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 158 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Yellow
Legend Style: Text and SymbolUV Resistant: No
Sign Shape: CircleSubject Matter: Personal Protection
Legend Color: BlackItem: Caution Sign
Legend: Hard Hat AreaHeight: 17"
Header: No HeaderThickness: 0.012"
Material: vinylStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 17 In., Width 17 In., Sign Material Vinyl, Header No Header, Legend Hard Hat Area, Printed Language English, Sign Shape Circle

Reviews