KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 3-1/2 x 10In, BK/WHT, ENG

BRADY| Zoro #: G1005891| Mfr #: 84950

$8.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1005891 Mfr #: 84950
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoSubject Matter: Electrical Hazard
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -40 Degrees to 230 Degrees F
ANSI Compliant: YesItem: Caution Sign
Thickness: 0.010"Mounting Style: Adhesive-Backed
Legend: Area In Front of This Electrical Panel Must Be Kept Clear for 36 In Osha-Nec RegulationsHeight: 3-1/2"
OSHA Compliant: YesBackground Color: White
Legend Style: TextMaterial: Polyester
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Caution Sign, Text, English, Polyester, Mounting Style Surface, Width 3-1/2 In., Thickness 0.010 In.

Reviews