Caution Sign, 3-1/2 x 5 In., Self-Adhes.

BRADY| Zoro #: G0201302| Mfr #: 83883

$2.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201302 Mfr #: 83883
Width: 5"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/Yellow on WhiteMounting Style: Adhesive-Backed
OSHA Compliant: YesBackground Color: Black, White
Legend Style: Text and SymbolHeader Legend Color: Black
UV Resistant: NoSign Shape: Rectangle
Header Background Color: YellowSubject Matter: Keep Hands Clear
Legend Color: BlackItem: Caution Sign
Legend: Pinch Point Keep Hands ClearHeight: 3-1/2"
Header: CautionThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Keep Hands Clear, Height 3-1/2 In., Width 5 In., Sign Material Polyester, Header Caution, Legend Pinch Point Keep Hands Clear, Printed Language English, Sign Shape Rectangle

Reviews