Caution Sign, 5 x 3-1/2In, BK and R/WHT

BRADY| Zoro #: G1444326| Mfr #: 102713

$4.48 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thickness: 0.010"Legend: Aed Automated External DefibrillatorOperating Temp. Range: -40 Degrees to 230 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1444326 Mfr #: 102713
Thickness: 0.010"Legend: Aed Automated External Defibrillator
Operating Temp. Range: -40 Degrees to 230 Degrees FWidth: 3-1/2"
OSHA Compliant: YesGlow-in-the-Dark: No
Subject Matter: Medical/HospitalDouble-Sided: No
Header: No HeaderMounting Style: Adhesive-Backed
Background Color: WhiteItem: Caution Sign
Sign Shape: RectangleLegend Style: Text
Material: PolyesterLegend Color: Black, Red
Height: 5"ANSI Compliant: Yes
Retroreflective Grade: Not RetroreflectiveStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishUV Resistant: No
Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Medical and Hospital, Height 5 In., Width 3-1/2 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Aed Automated External Defibrillator, Printed Language English, Sign Shape Rectangle

Reviews