Caution Sign, 7 x 10In, BK/YEL, BLK, SURF

BRADY| Zoro #: G0236126| Mfr #: 102457

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0236126 Mfr #: 102457
Width: 10"Header Background Color: Black
Double-Sided: NoSubject Matter: Blank
Glow-in-the-Dark: NoLanguage: English
Material: vinylItem: Caution Sign
ANSI Compliant: NoLegend/Background Color: Black/Yellow
Mounting Style: Adhesive-BackedLegend: No legend
Height: 7"OSHA Compliant: Yes
Background Color: YellowLegend Style: Text
Header Legend Color: YellowUV Resistant: No
Standards: OshaSign Shape: Rectangle
Header: CautionCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Caution, Height 7 In., Width 10 In., Sign Material Vinyl, Header Caution, Legend No Legend, Printed Language English, Sign Shape Rectangle

Reviews