DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0664447| Mfr #: 102463

$19.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Header: Caution
Legend: Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0664447 Mfr #: 102463
Header: CautionLegend: Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Material: AluminumLegend Style: Text
Header Legend Color: YellowWidth: 10"
Glow-in-the-Dark: NoRetroreflective Grade: Diamond
Legend Color: BlackHeight: 7"
Double-Sided: NoBackground Color: Yellow
Sign Shape: RectangleLegend/Background Color: Black/Yellow
ANSI Compliant: NoStandards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200
Subject Matter: Chemical and Hazardous MaterialsUV Resistant: No
Header Background Color: BlackLanguage: English
Mounting Style: SurfaceItem: Caution Sign
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Reviews