KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0945865| Mfr #: 102466

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0945865 Mfr #: 102466
Legend Style: TextUV Resistant: No
Background Color: WhiteWidth: 10"
Legend: Low Overhead ClearanceHeight: 7"
Subject Matter: TrafficDouble-Sided: No
Glow-in-the-Dark: NoHeader: Caution
Legend/Background Color: Black/YellowSign Shape: Rectangle
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header Legend Color: Yellow
Header Background Color: BlackLanguage: English
Item: Caution SignRetroreflective Grade: Diamond
ANSI Compliant: YesLegend Color: black
Material: vinylMounting Style: Surface
OSHA Compliant: YesCountry of Origin (subject to change): Mexico

Description

Caution Sign, Low Overhead Clearance, Text, English, Glow-In-The-Dark Reflective Self-Adhesive Polyester, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews