KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0946967| Mfr #: 102468

$19.34 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Diamond
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0946967 Mfr #: 102468
Width: 10"Retroreflective Grade: Diamond
Double-Sided: NoGlow-in-the-Dark: No
Item: Caution SignLegend/Background Color: Black/Yellow
Mounting Style: SurfaceOSHA Compliant: Yes
Background Color: YellowLegend Style: Text
Header Legend Color: YellowUV Resistant: No
Sign Shape: RectangleHeader Background Color: Black
Subject Matter: Chemical and Hazardous MaterialsLegend Color: Black
Language: EnglishANSI Compliant: No
Legend: Chemical Storage AreaHeight: 7"
Header: CautionMaterial: Aluminum
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Country of Origin (subject to change): Mexico

Description

Caution Sign, Chemical Storage Area, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews