Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0420481| Mfr #: 102470

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Engineer
Glow-in-the-Dark: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0420481 Mfr #: 102470
Width: 10"Retroreflective Grade: Engineer
Glow-in-the-Dark: YesItem: Caution Sign
Legend/Background Color: Black/YellowMounting Style: With Mounting Holes
Double-Sided: NoBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Lift Truck
Legend Color: blackLanguage: English
OSHA Compliant: YesANSI Compliant: Yes
Legend: forklift Traffic Keep ClearHeight: 7"
Header: CautionMaterial: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Country of Origin (subject to change): Mexico

Description

Caution Sign, Forklift Traffic Keep Clear, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews