Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G1963157| Mfr #: 102471

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sign Shape: RectangleWidth: 10"Header: Caution
Save 15%. Sign up for Z-mail.


Zoro #: G1963157 Mfr #: 102471
Sign Shape: RectangleWidth: 10"
Header: CautionLegend: Hard Hat and Eye Protection Required In This Area
Legend/Background Color: Black/YellowHeader Background Color: Black
Legend Style: TextHeader Legend Color: Yellow
Material: AluminumSubject Matter: Personal Protection
UV Resistant: NoGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Height: 7"Mounting Style: Surface
Item: Caution SignDouble-Sided: No
Background Color: YellowCountry of Origin (subject to change): Mexico


Caution Sign, Hard Hat And Eye Protection Required In This Area, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.