Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G2332391| Mfr #: 102472

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Sign Shape: RectangleWidth: 10"Header: Caution
Save 15%. Sign up for Z-mail.


Zoro #: G2332391 Mfr #: 102472
Sign Shape: RectangleWidth: 10"
Header: CautionLegend: Hard Hat Required
Legend/Background Color: Black/YellowANSI Compliant: Yes
Header Background Color: BlackLegend Style: Text
Header Legend Color: YellowMaterial: Aluminum
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Subject Matter: Personal Protection
UV Resistant: NoGlow-in-the-Dark: No
Language: EnglishLegend Color: Black
Height: 7"Mounting Style: Surface
Item: Caution SignDouble-Sided: No
Background Color: YellowOSHA Compliant: Yes
Country of Origin (subject to change): Mexico


Caution Sign, Hard Hat Required, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.