DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G1890016| Mfr #: 102473

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sign Shape: Rectangle
Width: 10"
Header: Caution
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1890016 Mfr #: 102473
Sign Shape: RectangleWidth: 10"
Header: CautionLegend: Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out
Legend/Background Color: Black/YellowANSI Compliant: No
Header Background Color: BlackLegend Style: Text
Header Legend Color: YellowMaterial: Aluminum
Standards: Globally Harmonized System of Classification and Labeling of Chemicals (GHS); NFPA 704; OSHA 1910.1200Subject Matter: Chemical and Hazardous Materials
UV Resistant: NoGlow-in-the-Dark: Yes
Language: EnglishLegend Color: Black
Height: 7"Mounting Style: Surface
Item: Caution SignDouble-Sided: No
Background Color: YellowOSHA Compliant: Yes
Country of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Hazardous Waste Satellite Accumulation Point Unauthorized Personnel Keep Out, Printed Language English, Sign Shape Rectangle

Reviews