KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G1553842| Mfr #: 102474

$23.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1553842 Mfr #: 102474
Width: 7"Header Background Color: Black
Double-Sided: NoSubject Matter: Chemical and Hazardous Materials
Glow-in-the-Dark: NoLanguage: English
Material: AluminumLegend Color: Black
Item: Caution SignLegend/Background Color: Black/Yellow
Mounting Style: SurfaceLegend: Hazardous Waste Storage Area Unauthorized Employees Keep Out
Height: 5"Background Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header: CautionCountry of Origin (subject to change): Mexico

Description

Caution Sign, Hazardous Waste Storage Area Unauthorized Employees Keep Out, Text, English, Glow-In-The-Dark Reflective Aluminum, Mounting Style Surface, Height 7 In., Width 10 In.

Reviews