Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0714025| Mfr #: 102476

$23.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
OSHA Compliant: YesLegend: Low Overhead ClearanceWidth: 10"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0714025 Mfr #: 102476
OSHA Compliant: YesLegend: Low Overhead Clearance
Width: 10"Subject Matter: Traffic
Double-Sided: NoMounting Style: Surface
ANSI Compliant: YesBackground Color: Yellow
Sign Shape: RectangleUV Resistant: No
Item: Caution SignGlow-in-the-Dark: No
Retroreflective Grade: DiamondHeader: Caution
Legend Style: TextMaterial: Aluminum
Header Legend Color: YellowLegend Color: black
Height: 7"Header Background Color: Black
Legend/Background Color: Black/YellowStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Overhead Clearance, Height 7 In., Width 10 In., Sign Material Aluminum, Header Caution, Legend Low Overhead Clearance, Printed Language English, Sign Shape Rectangle

Reviews