KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0201451| Mfr #: 22059

$7.86 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201451 Mfr #: 22059
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 176 Degrees FANSI Compliant: No
Legend/Background Color: Mounting Style:
OSHA Compliant: NoBackground Color:
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter:
Legend Color: Item: Caution Sign
Legend: Do Not EnterHeight: 7"
Header: CautionThickness: 0.059"
Material: Standards: ASTM D 1593
Language: Country of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews