Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 7 x 10In, BK/YEL, ENG, Text
  • Zoro #: G0201835
  • Mfr #: 84537
$8.09
  • Header Legend Color: Yellow
  • Operating Temp. Range: -40 Degrees to 230 Degrees F
  • Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
See full product details
Orders over $75 ship free.

Brady #84537 Specifications

  • Zoro #: G0201835
  • Mfr #: 84537
Header Legend Color: Yellow Operating Temp. Range: -40 Degrees to 230 Degrees F
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 Item: Caution Sign
Legend/Background Color: Black/Yellow Sign Material: Polyester
Printed Language: English Glow-in-the-Dark: No
Material: Polyester Legend: Hearing Protection Required
Thickness: 0.010" Retroreflective Grade: Not Retroreflective
Sign Shape: Rectangle Height: 7"
UV Resistant: No Width: 10"
OSHA Compliant: Yes Background Color: Yellow
Sign Legend Color: Black Legend Color: Black
Subject Matter: Personal Protection Sign Background Color: Yellow
Double-Sided: No Header: Caution
Language: English Legend Style: Text
ANSI Compliant: Yes Header Background Color: Black
Mounting Style: Adhesive-Backed Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Hearing Protection Required, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84537