KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, ENG, Text

BRADY| Zoro #: G0201512| Mfr #: 85797

$7.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Retroreflective Grade: Not Retroreflective
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201512 Mfr #: 85797
Width: 10"Retroreflective Grade: Not Retroreflective
Double-Sided: NoGlow-in-the-Dark: No
Operating Temp. Range: -40 Degrees to 230 Degrees FANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Adhesive
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoSign Shape: Rectangle
Header Background Color: BlackSubject Matter: Machine Guarding
Legend Color: blackItem: Caution Sign
Legend: Do Not Operate Without GuardsHeight: 7"
Header: CautionThickness: 0.010"
Material: PolyesterStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Language: EnglishCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Reviews