Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 7 x 10In, BK/YEL, Fiberglass
  • Zoro #: G0201546
  • Mfr #: 47060
$15.65
  • Subject Matter: Machine Guarding
  • Operating Temp. Range: -40 Degrees to 194 Degrees F
  • Sign Legend Color: Black
See full product details
Orders over $75 ship free.

Brady #47060 Specifications

  • Zoro #: G0201546
  • Mfr #: 47060
Subject Matter: Machine Guarding Operating Temp. Range: -40 Degrees to 194 Degrees F
Sign Legend Color: Black Item: Caution Sign
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 OSHA Compliant: Yes
ANSI Compliant: Yes Printed Language: English
Material: Fiberglass Legend Color: black
Glow-in-the-Dark: No Background Color: Yellow
Legend Style: Text Legend: Do Not Operate Without Guards
Sign Background Color: Yellow Sign Shape: Rectangle
Mounting Style: With Mounting Holes Legend/Background Color: Black/Yellow
Height: 7" Width: 10"
Retroreflective Grade: Not Retroreflective Header Legend Color: Yellow
Header Background Color: Black Language: English
Sign Material: Fiberglass Double-Sided: No
Thickness: 0.098" UV Resistant: No
Header: Caution Closeout: Yes
Sign Legend Text Color: Black Shop By: Closeout
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Machine Guarding, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Do Not Operate Without Guards, Printed Language English, Sign Shape Rectangle

Reviews of Brady #47060