Caution Sign, 7 x 10In, BK/YEL, Fiberglass

BRADY| Zoro #: G0201467| Mfr #: 75444

$14.39 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0201467 Mfr #: 75444
Legend Style: TextUV Resistant: No
Background Color: Legend: Do Not Enter
Height: 7"Subject Matter:
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.098"
Header: CautionLegend/Background Color:
Sign Shape: RectangleStandards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Header Legend Color: YellowHeader Background Color: Black
Language: Mounting Style:
Item: Caution SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: NoLegend Color:
Material: Operating Temp. Range: -40 Degrees to 194 Degrees F
OSHA Compliant: NoCountry of Origin (subject to change): United States

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Fiberglass, Header Caution, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews