KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, Hot, ENG, Hot

BRADY| Zoro #: G2315153| Mfr #: 102465

$19.34 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10"
Header Background Color: Black
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315153 Mfr #: 102465
Width: 10"Header Background Color: Black
Double-Sided: NoSubject Matter: Hot
Glow-in-the-Dark: YesLanguage: English
Material: PolyesterLegend Color: Black
Item: Caution SignANSI Compliant: Yes
Legend/Background Color: Black/YellowMounting Style: Adhesive-Backed
Legend: HotHeight: 7"
OSHA Compliant: YesBackground Color: Yellow
Legend Style: TextHeader Legend Color: Yellow
UV Resistant: NoStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Shape: RectangleHeader: Caution
Country of Origin (subject to change): Mexico

Description

Caution Sign, Subject Matter Hot, English, Legend Hot, Legend Style Text, Header Caution, Polyester, Height 7 In., Width 10 In., Legend Color Black, Background Color Yellow, Header Legend Color Yellow, Header Background Color Black, Mounting Style Adhesive-Backed, Sign Shape Rectangle

Reviews