SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Caution Sign, 7 x 10In, BK/YEL, PLSTC, ENG

BRADY| Zoro #: G0503754| Mfr #: 22407

$7.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend: Hearing Protection RequiredGlow-in-the-Dark: NoRetroreflective Grade: Not Retroreflective
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0503754 Mfr #: 22407
Legend: Hearing Protection RequiredGlow-in-the-Dark: No
Retroreflective Grade: Not RetroreflectiveHeader Legend Color: Yellow
Sign Shape: RectangleUV Resistant: No
Mounting Style: With Mounting HolesLanguage: English
Header Background Color: BlackThickness: 0.059"
ANSI Compliant: YesSubject Matter: Personal Protection
Material: polystyreneHeight: 7"
Background Color: YellowWidth: 10"
Operating Temp. Range: -40 Degrees to 176 Degrees FItem: Caution Sign
Legend/Background Color: Black/YellowOSHA Compliant: Yes
Legend Style: TextLegend Color: Black
Standards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145Header: Caution
Double-Sided: NoCountry of Origin (subject to change): Mexico

Description

Caution Sign, Sign Subject Matter Personal Protection, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Caution, Legend Hearing Protection Required, Printed Language English, Sign Shape Rectangle

Reviews