KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Caution Sign, 7 x 10In, BK/YEL, PLSTC, ENG

BRADY| Zoro #: G1986941| Mfr #: 25610

$8.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Legend Style: Text
UV Resistant: No
Background Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1986941 Mfr #: 25610
Legend Style: TextUV Resistant: No
Background Color: YellowLegend: Watch Your Step
Height: 7"Subject Matter: Slip, Trip, and Falls
Double-Sided: NoGlow-in-the-Dark: No
Width: 10"Thickness: 0.059"
Header: CautionLegend/Background Color: Black/Yellow
Sign Shape: RectangleStandards: ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header Legend Color: YellowHeader Background Color: Black
Language: EnglishMounting Style: With Mounting Holes
Item: Caution SignRetroreflective Grade: Not Retroreflective
ANSI Compliant: YesLegend Color: black
Material: polystyreneOperating Temp. Range: -40 Degrees to 176 Degrees F
OSHA Compliant: YesCountry of Origin (subject to change): United States

Description

Caution Sign, Watch Your Step, Text, English, Plastic, Mounting Style Surface, Height 7 In., Width 10 In., Thickness 0.060 In.

Reviews