Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 10 x 14In, BK/YEL, Fiberglass
  • Zoro #: G0201503
  • Mfr #: 47093
$26.09
  • Sign Legend Color: Black
  • Glow-in-the-Dark: No
  • Legend Style: Text
See full product details
Orders over $75 ship free.

Brady #47093 Specifications

  • Zoro #: G0201503
  • Mfr #: 47093
Sign Legend Color: Black Glow-in-the-Dark: No
Legend Style: Text Retroreflective Grade: Not Retroreflective
Header Background Color: Black Sign Material: Fiberglass
Double-Sided: No Thickness: 0.098"
OSHA Compliant: No Standards: ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
ANSI Compliant: No Sign Background Color: Yellow
Legend: Do Not Enter Header: Caution
UV Resistant: No Height: 10"
Operating Temp. Range: -40 Degrees to 194 Degrees F Item: Caution Sign
Printed Language: English Width: 14"
Sign Shape: Rectangle Header Legend Color: Yellow
Closeout: Yes Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Fiberglass, Header Caution, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews of Brady #47093