Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 7 x 10In, BK/YEL, ENG, Text
  • Zoro #: G0201433
  • Mfr #: 84008
$8.09
  • Legend: Do Not Enter
  • Sign Shape: Rectangle
  • Double-Sided: No
See full product details
Orders over $75 ship free.

Brady #84008 Specifications

  • Zoro #: G0201433
  • Mfr #: 84008
Legend: Do Not Enter Sign Shape: Rectangle
Double-Sided: No Header Background Color: Black
Printed Language: English OSHA Compliant: No
Width: 10" Height: 7"
Glow-in-the-Dark: No UV Resistant: No
Standards: ASTM D 2979 Sign Material: Polyester
Retroreflective Grade: Not Retroreflective Operating Temp. Range: -40 Degrees to 230 Degrees F
ANSI Compliant: No Header: Caution
Legend Style: Text Sign Legend Color: Black
Header Legend Color: Yellow Item: Caution Sign
Thickness: 0.010" Sign Background Color: Yellow
Closeout: Yes Sign Legend Text Color: Black
Shop By: Closeout Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Header Caution, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews of Brady #84008