Zoro Homepage

Caution Sign, Plastic, 10" W, 14" H, Do Not Enter., White

  • Mfr # 45102

  • Zoro # G7396343


product price: $15.89
/ea

Key Features

Header
Caution
Legend
Do Not Enter.
Width
10"
Height
14"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45102
Zoro #
G7396343
UPC #
754473451028
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.059"

Details

Item
Caution Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Rectangle
Sign Material
Plastic
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
Double-Sided
No
Header Background Color
Yellow
Operating Temp. Range
-40 Degrees to 176 Degrees F
Header Legend Color
Black
OSHA Compliant
No
ANSI Compliant
Yes
Standards
ANSI Z535; ASTM D 1593
Sign Legend Text Color
Black, Red

Description

Caution Sign, Sign Subject Matter Exit and Entrance, Height 14 In., Width 10 In., Sign Material Plastic, Header Caution, Legend Do Not Enter., Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.